Square D (Schneider Electric) TM2DMM24DRF Discrete Input/Output Module | Graybar Store
Square D (Schneider Electric) - Discrete Input/Output Module - TM2DMM24DRF
+ / - Hover over image to Zoom
Other Views

    Discrete Input/Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2DMM24DRF
    SKU: 25285102
    $438.71
    Checking Pricing
         
    Module:Discrete I/O
    Size:42.9 W x 70 D x 90 H mm
    Depth:70 mm
    Packaging:1 Each
    Input Voltage:24 V DC
    Width (mm):42.9 mm
    Output Amperage:7 mA
    Amperage Rating:45 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2DMM24DRF
    • Size 42.9 W x 70 D x 90 H mm
    • Amperage Rating 45 mA
    • Depth 70 mm
    • Height 90 mm
    • Input Voltage 24 V DC
    • Module Discrete I/O
    • Output Amperage 7 mA
    • Width (mm) 42.9 mm
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Modicon® Discrete Input/Output Module, Packaging: 1 Each, Height: 90 mm, Size: 70 D x 90 H x 42.9 W mm, Discrete I/O