Square D (Schneider Electric) BMXDAI1604H Discrete Input Module | Graybar Store
Square D (Schneider Electric) - Discrete Input Module - BMXDAI1604H
+ / - Hover over image to Zoom
Other Views

    Discrete Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDAI1604H
    SKU: 25621122
    $352.10
    Checking Pricing
         
    Module:16 Input Channels
    Additional Features:20 Way Connector; 3C3 Conforming to EN/IEC 60721-3-3; 3C4 Conforming to EN/IEC 60721-3-3
    Power Source:Capacitive
    Packaging:1 Each
    Input Voltage:100 to 200 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDAI1604H
    • Additional Features 20 Way Connector; 3C3 Conforming to EN/IEC 60721-3-3; 3C4 Conforming to EN/IEC 60721-3-3
    • Input Voltage 100 to 200 V DC
    • Module 16 Input Channels
    • Power Source Capacitive
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Discrete Input Module, Packaging: 1 Each, 16 Input Channels