Square D (Schneider Electric) TM2DDO16TK Discrete 16 Output Module | Graybar Store
Square D (Schneider Electric) - Discrete 16 Output Module - TM2DDO16TK
+ / - Hover over image to Zoom
Other Views

    Discrete 16 Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2DDO16TK
    SKU: 25254736
    $349.60
    Checking Pricing
         
    Module:16 Outputs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2DDO16TK
    • Height 90 mm
    • Module 16 Outputs
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Discrete 16 output module for use with Modicon M238 logic controller.
    • 2 Display blocks
    • 1 Removable screw terminal block
    • Mounting: 35 mm symmetrical DIN rail
    • Dimensions: 90 H x 81.3 L x 21.4 W mm