Speco VL562SD Discreet Color Ceiling Mount Camera 3.6mm Lens | Graybar Store
Speco - Discreet Color Ceiling Mount Camera 3.6mm Lens - VL562SD
+ / - Hover over image to Zoom
Other Views

    Discreet Color Ceiling Mount Camera 3.6mm Lens

    Manufacturer: Speco
    Manufacturer #: VL562SD
    SKU: 25065018
    $154.59
    Checking Pricing
         
    Color / Finish:White
    Focal Length:3.6mm
    Camera Type:Ceiling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # VL562SD
    • Color / Finish White
    • Camera Type Ceiling
    • Focal Length 3.6mm
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Discreet color ceiling mount camera, 3.6mm lens White. Fixed lens.
      1/3 inch color CCD
    • View sideways at 45 degree angle or straight down
    • 600 TV lines of resolution