Phoenix Contact 3007042 Disconnect Terminal Block | Graybar Store
Phoenix Contact - Disconnect Terminal Block - 3007042
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3007042
    SKU: 99536167
    $14.95
    Checking Pricing
         
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:80 mm
    Width (mm):6.2 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3007042
    • Color Grey
    • Amperage Rating 26 A
    • Height 56 (NS 320 mm; 68.5 (NS 35/7,5) mm; 76 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 80 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 56 (NS 320 mm; 68.5 (NS 35/7,5) mm; 76 (NS 35/15) mm, Amperage Rating: 26 A