Phoenix Contact 3000564 Disconnect Terminal Block | Graybar Store
Phoenix Contact - Disconnect Terminal Block - 3000564
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3000564
    SKU: 25495774
    $8.25
    Checking Pricing
         
    No. of Positions:1
    Voltage Rating:500 V
    Color:Black/Orange
    Packaging:50
    No. of Levels:1
    Length:58 mm
    Width (mm):8.2 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3000564
    • Color Black/Orange
    • Amperage Rating 16 A
    • Height 50 (NS 35/7,5) mm; 55 (NS 32) mm; 57.6 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 58 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Disconnect Terminal Block, Packaging: 50, Black/Orange, Width (mm): 8.2 mm, Height: 50 (NS 35/7,5) mm; 55 (NS 32) mm; 57.6 (NS 35/15) mm, Amperage Rating: 16 A