Phoenix Contact 3044720 Disconnect Terminal Block | Graybar Store
Phoenix Contact - Disconnect Terminal Block - 3044720
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044720
    SKU: 25119028
    $5.45
    Checking Pricing
         
    Additional Features:Double function shaft in the lower level
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:69.9 mm
    Width (mm):6.2 mm
    Amperage Rating:38 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044720
    • Color Grey
    • Additional Features Double function shaft in the lower level
    • Amperage Rating 38 A
    • Height 65 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 69.9 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • Country of Origin PL - Poland
    Product Overview:
    Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 65 (NS 35/7,5) mm, Amperage Rating: 38 A