Thomas and Betts RC25177 Disconnect Terminal | Graybar Store
Thomas and Betts - Disconnect Terminal - RC25177
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC25177
    SKU: 91007032
    $712.60
    Checking Pricing
         
    Packaging:500 per Pack
    Wire Size:12 to 10 AWG
    Color:Yellow
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC25177
    • Color Yellow
    • Gender Male
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Disconnect Terminal, Brass, Yellow, Packaging: 500, Wire Size: 12 to 10 AWG, Male
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides