Thomas and Betts RB2577F Disconnect Terminal | Graybar Store
Thomas and Betts - Disconnect Terminal - RB2577F
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2577F
    SKU: 90078389
    $0.63
    Checking Pricing
         
    Packaging:500 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2577F
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Disconnect Terminal, Brass, Blue, Packaging: 500, Wire Size: 16 to 14 AWG, Female
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides