Thomas and Betts RC10-250A Disconnect Terminal | Graybar Store
Thomas and Betts - Disconnect Terminal - RC10-250A
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC10-250A
    SKU: 88265992
    $64.86
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC10-250A
    • Color Yellow
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Disconnect Terminal, Brass, Yellow, Packaging: 50 per Pack, Wire Size: 12 to 10 AWG, Female