Thomas and Betts RBD14-183 Disconnect Terminal | Graybar Store
Thomas and Betts - Disconnect Terminal - RBD14-183
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBD14-183
    SKU: 88265979
    $1.06
    Checking Pricing
         
    Packaging:100 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBD14-183
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 187 Disconnect Terminal, Brass, Blue, Packaging: 100, Wire Size: 16 to 14 AWG, Female
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings