Thomas and Betts C10-250A Disconnect Terminal | Graybar Store
Thomas and Betts - Disconnect Terminal - C10-250A
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: C10-250A
    SKU: 88265620
    $1.07
    Checking Pricing
         
    Packaging:50 per Pack
    Wire Size:12 to 10 AWG
    Color:Metallic
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C10-250A
    • Color Metallic
    • Gender Female
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Disconnect Terminal, Brass, Metallic, Packaging: 50, Wire Size: 12 to 10 AWG, Female
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings