3M MTV10-250Q Disconnect Terminal | Graybar Store
3M - Disconnect Terminal - MTV10-250Q
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: 3M
    Manufacturer #: MTV10-250Q
    SKU: 25438374
    $6.01
    Checking Pricing
         
    Packaging:25 per Pack
    Wire Size:12 to 10 AWG
    Color:Yellow
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MTV10-250Q
    • Color Yellow
    • Gender Male
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Highland™ Disconnect Terminal, Copper, Yellow, Packaging: 25 per Pack, Wire Size: 12 to 10 AWG, Male
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility