3M MTI10-250Q Disconnect Terminal | Graybar Store
3M - Disconnect Terminal - MTI10-250Q
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: 3M
    Manufacturer #: MTI10-250Q
    SKU: 25438373
    $8.83
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:25 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MTI10-250Q
    • Color Yellow
    • Gender Female
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Highland™ Disconnect Terminal, Copper, Yellow, Packaging: 25 per Pack, Wire Size: 12 to 10 AWG, Female