3M FDI14-250Q Disconnect Terminal | Graybar Store
3M - Disconnect Terminal - FDI14-250Q
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: 3M
    Manufacturer #: FDI14-250Q
    SKU: 25438185
    $6.13
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:25 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FDI14-250Q
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Highland™ Disconnect Terminal, Brass, Blue, Packaging: 25 per Pack, Wire Size: 16 to 14 AWG, Female