3M MVI10-250DFX Disconnect Terminal | Graybar Store
3M - Disconnect Terminal - MVI10-250DFX
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal

    Manufacturer: 3M
    Manufacturer #: MVI10-250DFX
    SKU: 25323618
    $0.72
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MVI10-250DFX
    • Color Yellow
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Scotchlok™ Disconnect Terminal, Brass, Yellow, Packaging: 50 per Pack, Wire Size: 12 to 10 AWG, Female