Square D (Schneider Electric) Disconnect Switch, Type T, A1 Handle | Graybar Store
Square D (Schneider Electric) - Disconnect Switch, Type T, A1 Handle
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Type T, A1 Handle

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Amperage Rating
    Price
    9422ATEF101
    95044648
    600 V AC
    100 A
    $
    1134
    .66
    /
    EA
    95044648
    Voltage Rating
    600 V AC
    Amperage Rating
    100 A
    $
    1134
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9422ATDF631
    96073846
    600 V AC
    60 A
    $
    770
    .82
    /
    EA
    96073846
    Voltage Rating
    600 V AC
    Amperage Rating
    60 A
    $
    770
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95044648 SKU, 95044648 ANALYTICS...
    Price
    $
    1134
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96073846 SKU, 96073846 ANALYTICS...
    Price
    $
    770
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available