Hubbell Power Systems M3H67B Disconnect Switch, Single Phase, Crossarm Mounted | Graybar Store
Hubbell Power Systems - Disconnect Switch, Single Phase, Crossarm Mounted - M3H67B
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Single Phase, Crossarm Mounted

    Manufacturer: Hubbell Power Systems
    Manufacturer #: M3H67B
    SKU: 99970409
    $227.79
    Checking Pricing
         
    Voltage Rating:25 kV
    Amperage Rating:600 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # M3H67B
    • Amperage Rating 600 A
    • Voltage Rating 25 kV
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single-Phase Hookstick Disconnect Switch, Amperage Rating: 600 A, Voltage Rating: 25 kV