Square D (Schneider Electric) 9421NC2 Disconnect Switch, IEC, 600V, 30A | Graybar Store
Square D (Schneider Electric) - Disconnect Switch, IEC, 600V, 30A - 9421NC2
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, IEC, 600V, 30A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421NC2
    SKU: 94035101
    $408.49
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421NC2
    • Amperage Rating 30 A
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Amperage Rating: 30 A, Voltage Rating: 600 V AC