Square D (Schneider Electric) Disconnect Switch Handle Mechanism Kit, Type T, NEMA 1/3/3R/4/12 Enclosure | Graybar Store
Square D (Schneider Electric) - Disconnect Switch Handle Mechanism Kit, Type T, NEMA 1/3/3R/4/12 Enclosure
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch Handle Mechanism Kit, Type T, NEMA 1/3/3R/4/12 Enclosure

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Use With
    Voltage Rating
    Price
    9422AP1
    25259623
    1; 3; 4; 12; 3R
    $
    220
    .52
    /
    EA
    25259623
    NEMA Rating
    1; 3; 4; 12; 3R
    Use With
    Voltage Rating
    $
    220
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9422A1
    88250410
    1/3/4/12/3R
    30 to 200 A 9422 Switches; Circuit Breaker Mechanisms
    600
    $
    175
    .29
    /
    EA
    88250410
    NEMA Rating
    1/3/4/12/3R
    Use With
    30 to 200 A 9422 Switches; Circuit Breaker Mechanisms
    Voltage Rating
    600
    $
    175
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25259623 SKU, 25259623 ANALYTICS...
    Voltage Rating
    Price
    $
    220
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250410 SKU, 88250410 ANALYTICS...
    Voltage Rating
    600
    Price
    $
    175
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available