Square D (Schneider Electric) 9421NW2B Disconnect Switch Handle IEC | Graybar Store
Square D (Schneider Electric) - Disconnect Switch Handle IEC - 9421NW2B
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch Handle IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421NW2B
    SKU: 96057065
    $106.58
    Checking Pricing
         
    Color:Black
    NEMA Rating:1; 4; 12; 4X
    Amperage Rating:30 A; 60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421NW2B
    • Color Black
    • Amperage Rating 30 A; 60 A
    • NEMA Rating 1; 4; 12; 4X
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Square D™ 9421 Disconnect Switch Handle IEC, Amperage Rating: 30 A; 60 A, NEMA Rating: 1; 4; 12; 4X, Black