Square D (Schneider Electric) 9421ND3 Disconnect Switch, Class J, 60A | Graybar Store
Square D (Schneider Electric) - Disconnect Switch, Class J, 60A - 9421ND3
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Class J, 60A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421ND3
    SKU: 94035103
    $575.44
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421ND3
    • Amperage Rating 60 A
    • Voltage Rating 600 V AC
    • Country of Origin GB - United Kingdom
    Product Overview:
    Amperage Rating: 60 A, Voltage Rating: 600 V AC