Square D (Schneider Electric) 9422A1 Disconnect Switch And Circuit Breaker Handle Mechanism | Graybar Store
Square D (Schneider Electric) - Disconnect Switch And Circuit Breaker Handle Mechanism - 9422A1
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch And Circuit Breaker Handle Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422A1
    SKU: 88250410
    $175.29
    Checking Pricing
         
    NEMA Rating:1/3/4/12/3R
    Use With:30 to 200 A 9422 Switches; Circuit Breaker Mechanisms
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422A1
    • NEMA Rating 1/3/4/12/3R
    • Use With 30 to 200 A 9422 Switches; Circuit Breaker Mechanisms
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Disconnect Switch And Circuit Breaker Handle Mechanism, Voltage Rating: 600 V, NEMA Rating: 1; 3; 4; 12; 3R