Square D (Schneider Electric) 9422ATDF631 Disconnect Switch | Graybar Store
Square D (Schneider Electric) - Disconnect Switch - 9422ATDF631
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422ATDF631
    SKU: 96073846
    $770.82
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422ATDF631
    • Amperage Rating 60 A
    • Voltage Rating 600 V AC
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Disconnect Switch, Amperage Rating: 60 A, Voltage Rating: 600 V AC