Square D (Schneider Electric) 9422TCF33 Disconnect Switch | Graybar Store
Square D (Schneider Electric) - Disconnect Switch - 9422TCF33
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422TCF33
    SKU: 96046765
    $488.98
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422TCF33
    • Amperage Rating 30 A
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Disconnect Switch, Amperage Rating: 30 A, Voltage Rating: 600 V AC