Bussmann (Eaton) ER4-60N3PB UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4, 60A, 3 Pole | Graybar Store
Bussmann (Eaton) - UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4, 60A, 3 Pole - ER4-60N3PB
+ / - Hover over image to Zoom
Other Views

    UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4, 60A, 3 Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ER4-60N3PB
    SKU: 25704904
    $635.13
    Checking Pricing
         
    NEMA Rating:NEMA 4
    Pole:3-Pole
    Amps:60A
    Voltage (Volts):600 V AC
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ER4-60N3PB
    • Voltage (Volts) 600 V AC
    • Type Non Fusible
    • Amps 60A
    • Mounting Type Rail Mount
    • NEMA Rating NEMA 4
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4, 60A, 3 Pole