Square D (Schneider Electric) LK4MU3N Disconnect Switch | Graybar Store
Square D (Schneider Electric) - Disconnect Switch - LK4MU3N
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LK4MU3N
    SKU: 25523609
    $980.42
    Checking Pricing
         
    Amperage Rating:200 A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LK4MU3N
    • Amperage Rating 200 A
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LK Disconnect Switch, Amperage Rating: 200 A, Voltage Rating: 600 V AC