Square D (Schneider Electric) GS2AE8 Disconnect Switch 12.6 in. L Shaft | Graybar Store
Square D (Schneider Electric) - Disconnect Switch 12.6 in. L Shaft - GS2AE8
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch 12.6 in. L Shaft

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AE8
    SKU: 25512150
    $18.05
    Checking Pricing
         
    Length (Inches):12.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AE8
    • Length (Inches) 12.6
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Shaft 12.6 in. L for use on fusible disconnect switches.
    • Dimensions: 5mm x 5mm x 320mm