Thomas and Betts TV10-250FD-L Disconnect | Graybar Store
Thomas and Betts - Disconnect - TV10-250FD-L
+ / - Hover over image to Zoom
Other Views

    Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-250FD-L
    SKU: 25279942
    $0.44
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-250FD-L
    • Color Yellow
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass, Copper (Sleeve)
    Product Overview:
    250 Disconnect, Brass; Copper (Sleeve), Yellow, Packaging: 50 per Pack, Wire Size: 12 to 10 AWG, Female