Thomas and Betts TV10-250MD-XV Disconnect | Graybar Store
Thomas and Betts - Disconnect - TV10-250MD-XV
+ / - Hover over image to Zoom
Other Views

    Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-250MD-XV
    SKU: 25233086
    $0.76
    Checking Pricing
         
    Packaging:75 per Pack
    Wire Size:12 to 10 AWG
    Color:Yellow
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-250MD-XV
    • Color Yellow
    • Gender Male
    • Insulation Material Vinyl
    • Materials Brass, Copper (Sleeve)
    Product Overview:
    250 Disconnect, Brass; Copper (Sleeve), Yellow, Packaging: 75, Wire Size: 12 to 10 AWG, Male
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P