Viking Electronics 25AE Directional Paging Horn | Graybar Store
Viking Electronics - Directional Paging Horn - 25AE
+ / - Hover over image to Zoom
Other Views

    Directional Paging Horn

    Manufacturer: Viking Electronics
    Manufacturer #: 25AE
    SKU: 88276493
    $27.30
    Checking Pricing
         
    Watts:12
    Dimensions:5.0 Dia.
    Volume:8 Ohm Output
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # 25AE
    • Dimensions 5.0 Dia.
    • Color / Finish White
    • Volume 8 Ohm Output
    • Watts 12
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Weather resistant 8 ohm 12 watt directional paging horn. For Indoor and outdoor use.
    • In outdoor, factory or warehouse environments, 25AE paging horns are the best method of producing understandable sound. In these environments the directional design allows the installer to focus the sound cone down aisles and toward work areas.
    • Adjustable base for easy mounting and directional adjustment
    • Compact design for discreet mounting
    • Nominal Power: 12 watts