GE Lighting Directional LED Lamp, PAR16, Medium Screw Base, Dry Location Rated | Graybar Store
GE Lighting - Directional LED Lamp, PAR16, Medium Screw Base, Dry Location Rated
+ / - Hover over image to Zoom
Other Views

    Directional LED Lamp, PAR16, Medium Screw Base, Dry Location Rated

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR16
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Wattage
    Color
    Color Temperature (Kelvin)
    Initial Lumens
    Beam Spread
    Alternate Manufacturer Part No.
    Rated Life (Hour)
    Price
    LED4D/P16/NFLTP
    25803066
    120 V
    4 W
    White
    3000
    250 Lumens
    35 °
    26383
    25000
    $
    12
    .10
    /
    EA
    25803066
    Voltage Rating
    120 V
    Wattage
    4 W
    Color
    White
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    250 Lumens
    Beam Spread
    35 °
    Alternate Manufacturer Part No.
    26383
    Rated Life (Hour)
    25000
    $
    12
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED6D/P16/NFLTP
    25719206
    120 V
    6 W
    White
    1100
    380 Lumens
    35 °
    26384
    25000
    $
    15
    .56
    /
    EA
    25719206
    Voltage Rating
    120 V
    Wattage
    6 W
    Color
    White
    Color Temperature (Kelvin)
    1100
    Initial Lumens
    380 Lumens
    Beam Spread
    35 °
    Alternate Manufacturer Part No.
    26384
    Rated Life (Hour)
    25000
    $
    15
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803066 SKU, 25803066 ANALYTICS...
    Color
    White
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    250 Lumens
    Beam Spread
    35 °
    Alternate Manufacturer Part No.
    26383
    Rated Life (Hour)
    25000
    Price
    $
    12
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25719206 SKU, 25719206 ANALYTICS...
    Color
    White
    Color Temperature (Kelvin)
    1100
    Initial Lumens
    380 Lumens
    Beam Spread
    35 °
    Alternate Manufacturer Part No.
    26384
    Rated Life (Hour)
    25000
    Price
    $
    15
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available