GE Lighting Directional LED Lamp, MR16, GU10 Base | Graybar Store
GE Lighting - Directional LED Lamp, MR16, GU10 Base
+ / - Hover over image to Zoom
Other Views

    Directional LED Lamp, MR16, GU10 Base

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Base Type GU10
    • Bulb Shape MR16
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Wattage
    Color
    Color Temperature (Kelvin)
    Initial Lumens
    Beam Spread
    Alternate Manufacturer Part No.
    Rated Life (Hour)
    CBCP
    Price
    LED4D/GU10/NFLTP-NEW
    25697623
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    120 V
    4 W
    White
    3000 K
    250 Lumens
    35 â°
    89020
    25000 hr
    720 CBCP
    $
    11
    .24
    /
    EA
    25697623
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 V
    Wattage
    4 W
    Color
    White
    Color Temperature (Kelvin)
    3000 K
    Initial Lumens
    250 Lumens
    Beam Spread
    35 â°
    Alternate Manufacturer Part No.
    89020
    Rated Life (Hour)
    25000 hr
    CBCP
    720 CBCP
    $
    11
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED6D/GU10/NFLTP-NEW
    25699500
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    120 V
    6 W
    White
    3000 K
    380 Lumens
    35 â°
    26346
    25000 hr
    $
    12
    .10
    /
    EA
    25699500
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 V
    Wattage
    6 W
    Color
    White
    Color Temperature (Kelvin)
    3000 K
    Initial Lumens
    380 Lumens
    Beam Spread
    35 â°
    Alternate Manufacturer Part No.
    26346
    Rated Life (Hour)
    25000 hr
    CBCP
    $
    12
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25697623 SKU, 25697623 ANALYTICS...
    Wattage
    4 W
    Color
    White
    Color Temperature (Kelvin)
    3000 K
    Initial Lumens
    250 Lumens
    Beam Spread
    35 â°
    Alternate Manufacturer Part No.
    89020
    Rated Life (Hour)
    25000 hr
    CBCP
    720 CBCP
    Price
    $
    11
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25699500 SKU, 25699500 ANALYTICS...
    Wattage
    6 W
    Color
    White
    Color Temperature (Kelvin)
    3000 K
    Initial Lumens
    380 Lumens
    Beam Spread
    35 â°
    Alternate Manufacturer Part No.
    26346
    Rated Life (Hour)
    25000 hr
    CBCP
    Price
    $
    12
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available