GE Lighting LED12DP30RW83040 Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1050 Lumens, CBCP 2400 | Graybar Store
GE Lighting - Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1050 Lumens, CBCP 2400 - LED12DP30RW83040
+ / - Hover over image to Zoom
Other Views

    Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1050 Lumens, CBCP 2400

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP30RW83040
    SKU: 25704811
    $22.25
    Checking Pricing
         
    Color:White
    Initial Lumens:1050
    Rated Life (Hour):25000
    Wattage:12
    CBCP:2400 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP30RW83040
    • Color White
    • Base Type Medium
    • Bulb Shape PAR30
    • Initial Lumens 1050
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 2400 CBCP
    Product Overview:
    LED white directional PAR30 12W short neck lamp with medium base, 40° beam spread, initial lumens 1050, 2400 CBCP, 25000 rated life hour for downlight applications.
    • CRI 80
    • Color Temperature 3000K
    • Flood, 40° Beam Spread
    • Energy Star®
    • Alternate Part Number: 42131