GE Lighting LED12DP3LRW82740 Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1000 Lumens, CBCP 2200-Long Neck | Graybar Store
GE Lighting - Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1000 Lumens, CBCP 2200-Long Neck - LED12DP3LRW82740
+ / - Hover over image to Zoom
Other Views

    Directional Compact PAR30-Low Glare-Visual Comfort Lens™ 1000 Lumens, CBCP 2200-Long Neck

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP3LRW82740
    SKU: 25701103
    $50.47
    Checking Pricing
         
    Color:White
    Initial Lumens:1000
    Rated Life (Hour):25000
    Wattage:12
    CBCP:2200 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP3LRW82740
    • Color White
    • Base Type Medium
    • Bulb Shape PAR30
    • Initial Lumens 1000
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 2200 CBCP
    Product Overview:
    LED white directional PAR30 12W long neck lamp with medium base, 40° beam spread, initial lumens 1000, 2200 CBCP, 25000 rated life hour for downlight applications.
    • CRI 80
    • Color Temperature 2700K
    • Flood, 40° Beam Spread
    • Energy Star®
    • Alternate Part Number: 42144