GE Lighting Directional Compact PAR30-Long Neck Low Glare-Visual Comfort Lens™ | Graybar Store
GE Lighting - Directional Compact PAR30-Long Neck Low Glare-Visual Comfort Lens™
+ / - Hover over image to Zoom
Other Views

    Directional Compact PAR30-Long Neck Low Glare-Visual Comfort Lens™

    Manufacturer: GE Lighting
         

    For the perfect solution for all of your retail application needs, turn to GE's PAR30 short and long neck lamps. With advanced optics and reduced glare, these lamps offer the light qualities desired by merchants.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR30
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    LED12DP3LRW83040
    25703225
    White
    1050
    25000
    12
    2400 CBCP
    $
    50
    .47
    /
    EA
    25703225
    Color
    White
    Initial Lumens
    1050
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2400 CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    $
    50
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12DP3LRW82740
    25701103
    White
    1000
    25000
    12
    2200 CBCP
    $
    50
    .47
    /
    EA
    25701103
    Color
    White
    Initial Lumens
    1000
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2200 CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    $
    50
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12DP3LRW83025
    25708782
    White
    1050 Lumens
    25000
    12 W
    4800 CBCP
    120 V
    3000
    25 °
    42136
    $
    50
    .47
    /
    EA
    25708782
    Color
    White
    Initial Lumens
    1050 Lumens
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    4800 CBCP
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    25 °
    Alternate Manufacturer Part No.
    42136
    $
    50
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25703225 SKU, 25703225 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2400 CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    $
    50
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25701103 SKU, 25701103 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2200 CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    $
    50
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25708782 SKU, 25708782 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12 W
    CBCP
    4800 CBCP
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    25 °
    Alternate Manufacturer Part No.
    42136
    Price
    $
    50
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available