GE Lighting Directional Commercial PAR38 Indoor/Outdoor | Graybar Store
GE Lighting - Directional Commercial PAR38 Indoor/Outdoor
+ / - Hover over image to Zoom
Other Views

    Directional Commercial PAR38 Indoor/Outdoor

    Manufacturer: GE Lighting
         

    Directional commercial PAR38 for indoor and outdoor applications, GE offers a multitude of wattage options with a high light output.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    • Voltage 120
    Select Filter Options Below ( 1 items found )
    Color:White
    Initial Lumens:850 Lumens
    Rated Life (Hour):25000
    Wattage:12 W
    Alternate Manufacturer Part No.:90132
    CBCP:4000 CBCP
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700
    Beam Spread:25 °
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    LED12DP382W82725
    25648174
    White
    850 Lumens
    25000
    12 W
    90132
    4000 CBCP
    120 V
    2700
    25 °
    $
    36
    .30
    /
    EA
    25648174
    Color
    White
    Initial Lumens
    850 Lumens
    Rated Life (Hour)
    25000
    Wattage
    12 W
    Alternate Manufacturer Part No.
    90132
    CBCP
    4000 CBCP
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700
    Beam Spread
    25 °
    $
    36
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648174 SKU, 25648174 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12 W
    Alternate Manufacturer Part No.
    90132
    CBCP
    4000 CBCP
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700
    Beam Spread
    25 °
    Price
    $
    36
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available