Pass and Seymour (Legrand) 77705 Direct Mount Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Direct Mount Ceiling Box - 77705
+ / - Hover over image to Zoom
Other Views

    Direct Mount Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 77705
    SKU: 97120843
    $4.97
    Checking Pricing
         
    Additional Features:Direct Mount to Joist; Ground Screw Pre-Installed; Shallow
    Capacity (Cubic Inch):6.5 cu. in.
    Use With:Direct Mount Shallow Box with Rotating Dual Support
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 77705
    • Additional Features Direct Mount to Joist; Ground Screw Pre-Installed; Shallow
    • Capacity (Cubic Inch) 6.5 cu. in.
    • Material Steel
    • Use With Direct Mount Shallow Box with Rotating Dual Support
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Shallow Box, Ceiling Fan/Fixture, Depth 1/2 Inch, Capacity 6.5 Cu Inch, Round, 2 Top Knockout(s), 16 Gauge Stamped Steel, Joist Hanger Mounting, Direct Mount, Reiker Brand