Pass and Seymour (Legrand) 77700 Direct Mount Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Direct Mount Ceiling Box - 77700
+ / - Hover over image to Zoom
Other Views

    Direct Mount Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 77700
    SKU: 92039566
    $5.65
    Checking Pricing
         
    Additional Features:Direct Mount to Joist; Ground Screw Pre-Installed; Shallow
    Capacity (Cubic Inch):8.0 cu. in.
    Use With:Direct Mount Shallow Box with Rotating Dual Support
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 77700
    • Additional Features Direct Mount to Joist; Ground Screw Pre-Installed; Shallow
    • Capacity (Cubic Inch) 8.0 cu. in.
    • Material Steel
    • Use With Direct Mount Shallow Box with Rotating Dual Support
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Shallow Box, Ceiling Fan/Fixture, Depth 5/8 Inch, Capacity 8 Cu Inch, Round, 2 Top Knockout(s), 16 Gauge Stamped Steel, Joist Hanger Mounting, Direct Mount, Reiker Brand