Lithonia Lighting 2AVL2 30L MDR EZ1 LP835 Direct-Indirect Lighting | Graybar Store
Lithonia Lighting - Direct-Indirect Lighting - 2AVL2 30L MDR EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Direct-Indirect Lighting

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AVL2 30L MDR EZ1 LP835
    SKU: 25795183
    $289.93
    Checking Pricing
         
    Additional Features:Airport Ticketing And Wait Areas; And Numerous Other Commercial Applications; Cafeterias; Certain Airborne Contaminants Can
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:36 W
    Lumen Output:3000 Lumens
    Color Temperature (Kelvin):3500 K
    Lumens:2704
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AVL2 30L MDR EZ1 LP835
    • Color White
    • Additional Features Airport Ticketing And Wait Areas; And Numerous Other Commercial Applications; Cafeterias; Certain Airborne Contaminants Can
    • Brand Avante
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lamp Watts 36 W
    • Lumen Output 3000 Lumens
    • Lumens 2704
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Avante® 2AVL2 Direct-Indirect Lighting, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 36 W