Lithonia Lighting 2AV G 2 CF40 MDR MVOLT 2/1 GEB10IS Direct-Indirect Lighting | Graybar Store
Lithonia Lighting - Direct-Indirect Lighting - 2AV G 2 CF40 MDR MVOLT 2/1 GEB10IS
+ / - Hover over image to Zoom
Other Views

    Direct-Indirect Lighting

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 2 CF40 MDR MVOLT 2/1 GEB10IS
    SKU: 25569758
    Price pending
    Checking Pricing
         
    Lamp Watts:40 W
    No. of Lamps:1
    Fixture Size (feet):2 x 2 ft
    Ballast Type:Electronic
    Additional Features:Aluminum Stepped Reflector (ASR); Elegant Surface Cable-Suspended or Stem-Mounted Direct/Indirect Luminaire; Sculpted
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 2 CF40 MDR MVOLT 2/1 GEB10IS
    • Color White
    • Additional Features Aluminum Stepped Reflector (ASR); Elegant Surface Cable-Suspended or Stem-Mounted Direct/Indirect Luminaire; Sculpted
    • Ballast Type Electronic
    • Brand Avante
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type Fluorescent
    • Lamp Watts 40 W
    • No. of Lamps 1
    • Series AV
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Avante® 2AV Direct-Indirect Lighting, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 40 W