Bridgeport Fittings RB-16 Direct Burial Type Rebar Ground Clamp | Graybar Store
Bridgeport Fittings - Direct Burial Type Rebar Ground Clamp - RB-16
+ / - Hover over image to Zoom
Other Views

    Direct Burial Type Rebar Ground Clamp

    Manufacturer: Bridgeport Fittings
    Manufacturer #: RB-16
    SKU: 25096406
    $6.57
    Checking Pricing
         
    Wire Size:10 Sol. AWG, 2 Str. AWG
    Pipe Size (Inches):1/2 to 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # RB-16
    • Pipe Size (Inches) 1/2 to 1
    • Wire Size 10 Sol. AWG, 2 Str. AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Direct Burial Type Rebar Ground Clamp, Finish: Bronze, Wire Size: 10 Sol AWG; 2 Str AWG, Pipe Size (Inches): 1/2 to 1 in