Graybar Vendor XLP-USE-6-STR-BLK-500R Direct Burial Cable, XLP USE, 6 AWG, Copper Conductor, Black, 500 ft. Reel | Graybar Store
Graybar Vendor - Direct Burial Cable, XLP USE, 6 AWG, Copper Conductor, Black, 500 ft. Reel - XLP-USE-6-STR-BLK-500R
+ / - Hover over image to Zoom
Other Views

    Direct Burial Cable, XLP USE, 6 AWG, Copper Conductor, Black, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLP-USE-6-STR-BLK-500R
    SKU: 88284297
    $338.27
    Checking Pricing
         
    Conductor Size:6 AWG
    Conductor Material:Bare Copper
    Length:500 ft. Reel
    Color:Black
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLP-USE-6-STR-BLK-500R
    • Color Black
    • Wire Type XLP USE
    • Conductor Material Bare Copper
    • Conductor Size 6 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • Volts 600V
    • SAP Material Type ZSTD
    Product Overview:
    XLP USE direct burial cable is 6 AWG copper black packaged in a 500 feet reel.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon