Graybar Vendor XLP-USE-AL-6-STR-BLK-1000R Direct Burial Cable, XLP USE, 6 AWG, Aluminum Conductor, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Direct Burial Cable, XLP USE, 6 AWG, Aluminum Conductor, Black, 1000 ft. Reel - XLP-USE-AL-6-STR-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Direct Burial Cable, XLP USE, 6 AWG, Aluminum Conductor, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLP-USE-AL-6-STR-BLK-1000R
    SKU: 92042754
    $189.20
    Checking Pricing
         
    Conductor Size:6 AWG
    Conductor Material:Aluminum
    Length:1000 ft. Reel
    Solid/Stranded:Stranded
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLP-USE-AL-6-STR-BLK-1000R
    • Color Black
    • Wire Type XLP USE
    • Conductor Material Aluminum
    • Conductor Size 6 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • Volts 600V
    • SAP Material Type ZSTD
    Product Overview:
    XLP USE direct burial cable is 6 AWG aluminum black packaged in a 1000 feet reel.
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts
    • UL listed