NSI Industries IPLW250-3 Direct Burial And Submersible | Graybar Store
NSI Industries - Direct Burial And Submersible - IPLW250-3
+ / - Hover over image to Zoom
Other Views

    Direct Burial And Submersible

    Manufacturer: NSI Industries
    Manufacturer #: IPLW250-3
    SKU: 25061318
    $40.97
    Checking Pricing
         
    Wire Size:250 kcmil to 4/0 AWG
    No. of Ports:3
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLW250-3
    • No. of Ports 3
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 250 kcmil to 4/0 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris Blue™ IPLW Series Direct Burial And Submersible, Plastisol, Wire Size: 250 kcmil to 4/0 AWG, High-Dielectric Strength Plastisol, No. of Ports: 3