Allied Electronics CA903 DIN Rail Support Bracket | Graybar Store
Allied Electronics - DIN Rail Support Bracket - CA903
+ / - Hover over image to Zoom
Other Views

    DIN Rail Support Bracket

    Manufacturer: Allied Electronics
    Manufacturer #: CA903
    SKU: 25728517
    $1.39
    Checking Pricing
         
    Packaging:25
    Length:2.98 in.
    Width (mm):18 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Electronics
    • Manufacturer # CA903
    • Height 3 in
    • Length 2.98 in.
    • Width (mm) 18 mm
    • Packaging 25
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    DIN Rail Support Bracket, Packaging: 25, Width (mm): 18 mm, Height: 3 in