Red Lion NTPS-24-1.3 DIN-Rail Power Supply | Graybar Store
Red Lion - DIN-Rail Power Supply - NTPS-24-1.3
+ / - Hover over image to Zoom
Other Views

    DIN-Rail Power Supply

    Manufacturer: Red Lion
    Manufacturer #: NTPS-24-1.3
    SKU: 25053409
    $167.89
    Checking Pricing
         
    Input Amperage:0.35 at 196 V AC A; 0.6 at 100 V AC A
    Input Voltage:100 to 240 V AC
    Width (mm):45.08 mm
    Output Amperage:1.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # NTPS-24-1.3
    • Input Amperage 0.35 at 196 V AC A; 0.6 at 100 V AC A
    • Input Voltage 100 to 240 V AC
    • Output Amperage 1.3 A
    • Width (mm) 45.08 mm
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® N-Tron Networking DIN Rail Power Supply, Input Voltage: 100 to 240 V AC, Output Amerage: 1.3 A, Input Amperage: 0.35 at 196 V AC A; 0.6 at 100 V AC A, Width (mm): 45.08 mm