Phoenix Contact 0800886 DIN-Rail Mounted Terminal Strip End Clamp For NS 35 DIN Rail | Graybar Store
Phoenix Contact - DIN-Rail Mounted Terminal Strip End Clamp For NS 35 DIN Rail - 0800886
+ / - Hover over image to Zoom
Other Views

    DIN-Rail Mounted Terminal Strip End Clamp For NS 35 DIN Rail

    Manufacturer: Phoenix Contact
    Manufacturer #: 0800886
    SKU: 99538183
    $1.44
    Checking Pricing
         
    Width (mm):9.5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0800886
    • Color Grey
    • Width (mm) 9.5
    • Country of Origin DE - Germany
    Product Overview:
    Grey 9.5 mm wide strip end clamp for NS 35 DIN rail.
    • Width: 9.5 mm
    • Color: Grey