Phoenix Contact 2715979 DIN Rail Mountable Sensor/Actuator Terminal Block | Graybar Store
Phoenix Contact - DIN Rail Mountable Sensor/Actuator Terminal Block - 2715979
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Sensor/Actuator Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2715979
    SKU: 99536152
    $9.73
    Checking Pricing
         
    Wire Size:24 to 12
    Connectors:Screw
    Width (mm):6.2
    Color:White
    Poles:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2715979
    • Color White
    • Connectors Screw
    • Poles 1
    • Width (mm) 6.2
    • Wire Size 24 to 12
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Sensor/Actuator white terminal block, 24 to 12 AWG, 1-Pole DIN rail mountable.
    • Screw connection
    • Width: 6.2 mm
    • Color: Grey