Phoenix Contact 2856812 DIN-Rail Mountable Pluggable Type 3 Arrester | Graybar Store
Phoenix Contact - DIN-Rail Mountable Pluggable Type 3 Arrester - 2856812
+ / - Hover over image to Zoom
Other Views

    DIN-Rail Mountable Pluggable Type 3 Arrester

    Manufacturer: Phoenix Contact
    Manufacturer #: 2856812
    SKU: 25024778
    $169.72
    Checking Pricing
         
    Width (mm):17.7
    Height (mm):90.0
    Depth (mm):65.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2856812
    • Depth (mm) 65.5
    • Height (mm) 90.0
    • IEC Rating IP20
    • Width (mm) 17.7
    • Country of Origin DE - Germany
    Product Overview:
    Pluggable type 3 arrester, 17.7 W x 90.0 H x 65.5 D mm DIN rail mountable.
    • Color: Black
    • Optical signaling of disconnection via LED
    • Device protection for single-phase power supply networks with separate N and PE with remote indication contact